KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3P Standard Circuit Breaker 350A 600VAC

SQUARE D| Zoro #: G1614846| Mfr #: LAL36350

$3006.81 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6.00"
Phase: 3
Phase Connection: ABC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1614846 Mfr #: LAL36350
Width: 6.00"Phase: 3
Phase Connection: ABCMounting: Free Standing
Circuit Breaker Type: StandardAmps: 350
Terminal Connection: LugInstantaneous Trip: Adjustable
Max. Wire Size: (1) 600 kcmil (Al) or (2) 250 kcmil (Al)Number of Poles: 3
Item: Circuit BreakerMin. Wire Size: 1 AWG (Al)
Series: LALLow Amp Trip Setting: 1750A
AC Voltage Rating: 600VACDC Voltage Rating: 250VDC
Trip Type: Thermal MagneticHigh Amp Trip Setting: 3500A
Frame Size: 400A/LAFor Use With: -
Depth: 5.80"Height: 11.00"
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 350, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With -, Series LAL, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 22 kA, Phase Connection ABC, Mounting Free Standing, Height 11.00 In., Width 6.00 In., Depth 5.80 In., Min. Wire Size 1 AWG (Al), Max. Wire Size (1) 600 kcmil (Al) or (2) 250 kcmil (Al), Instantaneous Trip Adjustable, High Amp Trip Setting 3500A, Low Amp Trip Setting 1750A

Reviews