PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

3P Standard Circuit Breaker 35A 480VAC

SQUARE D| Zoro #: G0596452| Mfr #: FAL34035

$630.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Frame Size: 100A/FAInstantaneous Trip: FixedNumber of Poles: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0596452 Mfr #: FAL34035
Frame Size: 100A/FAInstantaneous Trip: Fixed
Number of Poles: 3Max. AIR Rating: Not Rated
Trip Type: Thermal MagneticHeight: 6.00"
Phase Connection: ABCDC Voltage Rating: 250VDC
Max. Wire Size: 1/0 AWGAmps: 35
Width: 4.50"Terminal Connection: Lug
Standards: UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GENFor Use With: -
High Amp Trip Setting: 850AItem: Circuit Breaker
AC Voltage Rating: 480VACSeries: FAL
Circuit Breaker Type: StandardDepth: 4.16"
Mounting: Free StandingLow Amp Trip Setting: 400A
Phase: 3Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 35, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 480VAC, DC Voltage Rating 250VDC, For Use With -, Series FAL, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating Not Rated, Phase Connection ABC, Mounting Free Standing, Height 6.00 In., Width 4.50 In., Depth 4.16 In., Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 1/0 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 850A, Low Amp Trip Setting 400A, Frame Size 100A/FA

Reviews