3P Motor Circuit Protector 3A 347/600VAC

SQUARE D| Zoro #: G0450685| Mfr #: GJL36003M01

$731.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3.50"
Phase: 3
Phase Connection: ABC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0450685 Mfr #: GJL36003M01
Width: 3.50"Phase: 3
Phase Connection: ABCMounting: Free Standing
Circuit Breaker Type: Motor Circuit ProtectorAmps: 3
Terminal Connection: LugInstantaneous Trip: Adjustable
Max. Wire Size: 1/0 AWGNumber of Poles: 3
Item: Circuit BreakerMin. Wire Size: 14 AWG (Cu), 8 AWG (Al)
Series: GJLLow Amp Trip Setting: 8.8A
AC Voltage Rating: 347/600VACDC Voltage Rating: Not Rated
Trip Type: Thermal MagneticHigh Amp Trip Setting: 32.8A
Frame Size: 250A/GJLFor Use With: NEMA Motor Starters
Depth: 3.90"Height: 4.70"
Max. AIR Rating: Not RatedStandards: Ul Listed
Country of Origin (subject to change): Multiple

Description

Circuit Breaker, Amps 3, Number of Poles 3, Circuit Breaker Type Motor Circuit Protector, AC Voltage Rating 347/600VAC, DC Voltage Rating Not Rated, For Use With NEMA Motor Starters, Series GJL, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 18kA, Phase Connection ABC, Mounting Free Standing, Height 4.70 In., Width 3.50 In., Depth 3.90 In., Min. Wire Size 14 AWG (Cu), 8 AWG (Al), Max. Wire Size 1/0 AWG, Instantaneous Trip Adjustable, High Amp Trip Setting 32.8A

Reviews