KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P Standard Circuit Breaker 400A 600VAC

SQUARE D| Zoro #: G1657327| Mfr #: LAL26400

$1979.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6.00"
Phase: 1
Phase Connection: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1657327 Mfr #: LAL26400
Width: 6.00"Phase: 1
Phase Connection: -Mounting: Free Standing
Circuit Breaker Type: StandardAmps: 400
Terminal Connection: LugInstantaneous Trip: Adjustable
Max. Wire Size: (1) 600 kcmil (Al) or (2) 250 kcmil (Al)Number of Poles: 2
Item: Circuit BreakerMin. Wire Size: 1 AWG (Al)
Series: LALLow Amp Trip Setting: 2000A
AC Voltage Rating: 600VACDC Voltage Rating: 250VDC
Trip Type: Thermal MagneticHigh Amp Trip Setting: 4000A
Frame Size: 400A/LAFor Use With: -
Depth: 5.80"Height: 11.00"
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 400, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With -, Series LAL, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 22 kA, Phase Connection -, Mounting Free Standing, Height 11.00 In., Width 6.00 In., Depth 5.80 In., Min. Wire Size 1 AWG (Al), Max. Wire Size (1) 600 kcmil (Al) or (2) 250 kcmil (Al), Instantaneous Trip Adjustable, High Amp Trip Setting 4000A, Low Amp Trip Setting 2000A

Reviews