Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

3P Standard Circuit Breaker 400A 240VAC

SQUARE D| Zoro #: G1091587| Mfr #: Q4L3400

$1831.82 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: -Depth: 5.80"Min. Wire Size: 1 AWG (Al)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1091587 Mfr #: Q4L3400
For Use With: -Depth: 5.80"
Min. Wire Size: 1 AWG (Al)AC Voltage Rating: 240VAC
Width: 6.00"Low Amp Trip Setting: 2000A
Trip Type: Thermal MagneticFrame Size: 400A/Q4
Series: Q4Max. AIR Rating: 25 kA
Standards: UL listed, CSA certifiedPhase: 3
Amps: 400Mounting: Free Standing
High Amp Trip Setting: 4000AMax. Wire Size: (1) 600 kcmil (Al) or (2) 250 kcmil (Al)
Height: 11.00"DC Voltage Rating: Not Rated
Instantaneous Trip: AdjustableTerminal Connection: Lug
Item: Circuit BreakerPhase Connection: ABC
Number of Poles: 3Circuit Breaker Type: Standard
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 400, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With -, Series Q4, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 25 kA, Phase Connection ABC, Mounting Free Standing, Height 11.00 In., Width 6.00 In., Depth 5.80 In., Min. Wire Size 1 AWG (Al), Max. Wire Size (1) 600 kcmil (Al) or (2) 250 kcmil (Al), Instantaneous Trip Adjustable, High Amp Trip Setting 4000A

Reviews