KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3P Motor Circuit Protector 400A 600VAC

SQUARE D| Zoro #: G1372463| Mfr #: LAL3640036M

$3540.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6.00"
Phase: 3
Phase Connection: ABC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1372463 Mfr #: LAL3640036M
Width: 6.00"Phase: 3
Phase Connection: ABCMounting: Free Standing
Circuit Breaker Type: Motor Circuit ProtectorAmps: 400
Terminal Connection: LugInstantaneous Trip: Adjustable
Max. Wire Size: 600 kcmil (Al), 250 kcmil (Al)Number of Poles: 3
Item: Circuit BreakerMin. Wire Size: 1 AWG (Al)
Series: LALLow Amp Trip Setting: 2000A
AC Voltage Rating: 600VACDC Voltage Rating: 250VDC
Trip Type: Thermal MagneticHigh Amp Trip Setting: 4000A
Frame Size: 400A/LAFor Use With: NEMA Motor Starters
Depth: 5.80"Height: 11.00"
Max. AIR Rating: Not RatedStandards: UL listed, CSA certified
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 400, Number of Poles 3, Circuit Breaker Type Motor Circuit Protector, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With NEMA Motor Starters, Series LAL, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating Not Rated, Phase Connection ABC, Mounting Free Standing, Height 11.00 In., Width 6.00 In., Depth 5.80 In., Min. Wire Size 1 AWG (Al), Max. Wire Size 600 kcmil (Al), 250 kcmil (Al), Instantaneous Trip Adjustable, High Amp Trip Setting 4000A

Reviews