KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1P High Intensity Discharge Circuit Breaker 40A 120VAC

SQUARE D| Zoro #: G1235482| Mfr #: QO140HID

$31.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.75"
Series: QO
AC Voltage Rating: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1235482 Mfr #: QO140HID
Width: 0.75"Series: QO
AC Voltage Rating: 120VACDC Voltage Rating: Not Rated
Length: 3.00"Circuit Breaker Type: High Intensity Discharge
Amps: 40Terminal Connection: Box Lug
Max. Wire Size: 2 AWGNumber of Poles: 1
Item: Plug In Circuit BreakerFor Use With: QO Load Centers and NQOD Panelboards
Depth: 2.91"Standards: UL listed, CSA certified
Min. Wire Size: 8 AWGCountry of Origin (subject to change): Multiple

Description

Plug In Circuit Breaker, Amps 40, Number of Poles 1, Circuit Breaker Type High Intensity Discharge, AC Voltage Rating 120VAC, DC Voltage Rating Not Rated, For Use With QO Load Centers and NQOD Panelboards, Series QO, Terminal Connection Box Lug, Min. Wire Size 8 AWG, Max. Wire Size 2 AWG, Length 3.00 In., Width 0.75 In., Depth 2.91 In., Standards UL Listed, CSA Certified, Max. AIR Rating 10 kA

Reviews