2P Standard Circuit Breaker 40A 240VAC

SQUARE D| Zoro #: G1083092| Mfr #: FAL22040

$268.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Frame Size: 100A/FAInstantaneous Trip: FixedNumber of Poles: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1083092 Mfr #: FAL22040
Frame Size: 100A/FAInstantaneous Trip: Fixed
Number of Poles: 2Max. AIR Rating: Not Rated
Trip Type: Thermal MagneticHeight: 6.00"
Phase Connection: -DC Voltage Rating: 250VDC
Max. Wire Size: 1/0 AWGAmps: 40
Width: 3.00"Terminal Connection: Lug
Standards: UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GENFor Use With: -
High Amp Trip Setting: 850AItem: Circuit Breaker
AC Voltage Rating: 240VACSeries: FAL
Circuit Breaker Type: StandardDepth: 4.16"
Mounting: Free StandingLow Amp Trip Setting: 400A
Phase: 1Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 40, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating 250VDC, For Use With -, Series FAL, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating Not Rated, Phase Connection -, Mounting Free Standing, Height 6.00 In., Width 3.00 In., Depth 4.16 In., Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 1/0 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 850A, Low Amp Trip Setting 400A, Frame Size 100A/FA

Reviews