2P Standard Circuit Breaker 40A 600VAC

SQUARE D| Zoro #: G1310775| Mfr #: FAL26040

$358.17 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1310775 Mfr #: FAL26040
Series: FALInstantaneous Trip: Fixed
Terminal Connection: LugMounting: Free Standing
Max. AIR Rating: Not RatedStandards: UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
Height: 6.00"Circuit Breaker Type: Standard
For Use With: -Frame Size: 100A/FA
Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)Trip Type: Thermal Magnetic
DC Voltage Rating: 250VDCItem: Circuit Breaker
Depth: 4.16"Phase Connection: -
Low Amp Trip Setting: 400AHigh Amp Trip Setting: 850A
Width: 3.00"Phase: 1
Number of Poles: 2AC Voltage Rating: 600VAC
Max. Wire Size: 1/0 AWGAmps: 40
Country of Origin (subject to change): Mexico

Product Description

Circuit Breaker, Amps 40, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With -, Series FAL, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating Not Rated, Phase Connection -, Mounting Free Standing, Height 6.00 In., Width 3.00 In., Depth 4.16 In., Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 1/0 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 850A, Low Amp Trip Setting 400A, Frame Size 100A/FA

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.