BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Qwik-Open 3P Standard Plug In Circuit Breaker 40A 240VAC

SQUARE D| Zoro #: G0837435| Mfr #: QO340

$108.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 2.91"Max. AIR Rating: 10 kAAmps: 40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0837435 Mfr #: QO340
Depth: 2.91"Max. AIR Rating: 10 kA
Amps: 40DC Voltage Rating: 48VDC
Item: Plug In Circuit BreakerStandards: UL Listed, CSA Certified, HACR
Length: 3.00"Circuit Breaker Type: Standard
For Use With: QO Load Centers and NQOD PanelboardsWidth: 2.25"
Number of Poles: 3Min. Wire Size: 8 AWG
Terminal Connection: Screw ClampAC Voltage Rating: 240VAC
Series: QOMax. Wire Size: 2 AWG
Country of Origin (subject to change): Mexico

Description

Plug In Circuit Breaker, Amps 40, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating 48VDC, For Use With QO Load Centers and NQOD Panelboards, Series QO, Terminal Connection Screw Clamp, Min. Wire Size 8 AWG, Max. Wire Size 2 AWG, Length 3.00 In., Width 2.25 In., Depth 2.91 In., Standards UL Listed, CSA Certified, HACR, Max. AIR Rating 10 kA

Reviews