BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3P Switched Neutral Plug In Circuit Breaker 40A 240VAC

SQUARE D| Zoro #: G1429181| Mfr #: QO340SWN

$117.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Amps: 40For Use With: QO Load Centers and NQOD PanelboardsMax. AIR Rating: 10 kA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1429181 Mfr #: QO340SWN
Amps: 40For Use With: QO Load Centers and NQOD Panelboards
Max. AIR Rating: 10 kAAC Voltage Rating: 240VAC
Standards: UL listed, CSA certifiedMin. Wire Size: 8 AWG
Terminal Connection: Box LugItem: Plug In Circuit Breaker
Series: QOLength: 3.00"
Max. Wire Size: 2 AWGWidth: 3.00"
Number of Poles: 3DC Voltage Rating: Not Rated
Depth: 2.91"Circuit Breaker Type: Switched Neutral
Country of Origin (subject to change): Mexico

Description

Plug In Circuit Breaker, Amps 40, Number of Poles 3, Circuit Breaker Type Switched Neutral, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With QO Load Centers and NQOD Panelboards, Series QO, Terminal Connection Box Lug, Min. Wire Size 8 AWG, Max. Wire Size 2 AWG, Length 3.00 In., Width 3.00 In., Depth 2.91 In., Standards UL Listed, CSA Certified, Max. AIR Rating 10 kA

Reviews