This item is Discontinued.

Square D Molded Case Circuit Breaker, FA Series, 40, 3 Pole, 240VAC, 10kA at 120/240V AC FA32040

Molded Case Circuit Breaker, FA Series, 40, 3 Pole, 240VAC, 10kA at 120/240V AC (Discontinued)

  • Mfr # FA32040
  • Zoro # G0282432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FA32040
Zoro #
G0282432
UPC #
785901422228
Country of Origin
Mexico

Dimensions

Frame Size
100A/FA
Width
4.50"
Depth
4.16"
Height
6.00"
Min. Wire Size
14 AWG (Cu), 12 AWG (Al)
Max. Wire Size
1/0 AWG

Details

Item
Molded Case Circuit Breaker
Series
FA
Amps
40
Number of Poles
3
AC Voltage Rating
240VAC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In Panelboard
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lug
Phase Connection
ABC
DC Voltage Rating
250VDC
Low Amp Trip Setting
400A
Standards
UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
High Amp Trip Setting
850A
Mounting
Plug In Panelboard
For Use With
I Line Panelboards

Description

Molded Case Circuit Breaker, 40 Amps, AC Voltage Rating 240VAC, Max. AIR Rating 10kA at 120/240V AC, For Use With I Line Panelboards, Series FA, High Amp Trip Setting 850A, Low Amp Trip Setting 400A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250VDC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase 3, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 100A/FA, Circuit Breaker Mounting Style Plug In Panelboard, Height 6.00 In., Width 4.50 In.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.