*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3P Standard Circuit Breaker 40A 480VAC

SQUARE D| Zoro #: G0533906| Mfr #: FA34040

$670.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4.50"
Phase: 3
Phase Connection: ABC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0533906 Mfr #: FA34040
Width: 4.50"Phase: 3
Phase Connection: ABCMounting: Plug In Panelboard
Circuit Breaker Type: StandardAmps: 40
Terminal Connection: LugInstantaneous Trip: Fixed
Max. Wire Size: 1/0 AWGNumber of Poles: 3
Item: Circuit BreakerMin. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Series: FALow Amp Trip Setting: 400A
AC Voltage Rating: 480VACDC Voltage Rating: 250VDC
Trip Type: Thermal MagneticHigh Amp Trip Setting: 850A
Frame Size: 100A/FAFor Use With: I Line Panelboards
Depth: 4.16"Height: 6.00"
Max. AIR Rating: Not RatedStandards: UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 40, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 480VAC, DC Voltage Rating 250VDC, For Use With I Line Panelboards, Series FA, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating Not Rated, Phase Connection ABC, Mounting Plug In Panelboard, Height 6.00 In., Width 4.50 In., Depth 4.16 In., Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 1/0 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 850A, Low Amp Trip Setting 400A

Reviews