3P High Interrupt Capacity Circuit Breaker 40A 600VAC

SQUARE D| Zoro #: G1037626| Mfr #: FH36040

$1,100.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1037626 Mfr #: FH36040
Standards: UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GENCircuit Breaker Type: High Interrupting Capacity
Trip Type: Thermal MagneticMax. Wire Size: 1/0 AWG
Item: Circuit BreakerInstantaneous Trip: Fixed
Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)Depth: 4.16"
Phase Connection: ABCAmps: 40
Mounting: Plug In PanelboardLow Amp Trip Setting: 400A
High Amp Trip Setting: 850ATerminal Connection: Lug
Frame Size: 100A/FASeries: FH
Phase: 3Max. AIR Rating: Not Rated
Height: 6.00"Width: 4.50"
DC Voltage Rating: 250VDCNumber of Poles: 3
AC Voltage Rating: 600VACCountry of Origin (subject to change): Mexico

Product Description

Circuit Breaker, Amps 40, Number of Poles 3, Circuit Breaker Type High Interrupting Capacity, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With I Line Panelboards, Series FH, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating Not Rated, Phase Connection ABC, Mounting Plug In Panelboard, Height 6.00 In., Width 4.50 In., Depth 4.16 In., Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 1/0 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 850A

Product Reviews

Save 15%. Sign up for Z-mail.