KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P GFCI Plug In Circuit Breaker 50A 120/240VAC

SQUARE D| Zoro #: G2205375| Mfr #: QO250GFI

$160.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.50"
Series: QO
AC Voltage Rating: 120/240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2205375 Mfr #: QO250GFI
Width: 1.50"Series: QO
AC Voltage Rating: 120/240VACDC Voltage Rating: 48VDC
Length: 3.00"Circuit Breaker Type: Ground Fault Circuit Interrupter (Class A - 5mA)
Amps: 50Terminal Connection: Box Lug
Max. Wire Size: 6 AWGNumber of Poles: 2
Item: Plug In Circuit BreakerFor Use With: QO Load Centers and NQOD Panelboards
Depth: 2.91"Standards: UL listed, CSA certified
Min. Wire Size: 12 AWGCountry of Origin (subject to change): Mexico

Description

Plug In Circuit Breaker, Amps 50, Number of Poles 2, Circuit Breaker Type Ground Fault Circuit Interrupter (Class A - 5mA), AC Voltage Rating 120/240VAC, DC Voltage Rating 48VDC, For Use With QO Load Centers and NQOD Panelboards, Series QO, Terminal Connection Box Lug, Min. Wire Size 12 AWG, Max. Wire Size 6 AWG, Length 3.00 In., Width 1.50 In., Depth 2.91 In., Standards UL Listed, CSA Certified, Max. AIR Rating 10kA

Reviews