2P Switched Neutral Plug In Circuit Breaker 50A 120/240VAC

SQUARE D| Zoro #: G1520163| Mfr #: QO250SWN

$71.47 /ea

This item ships free. Details.Standard ground shipping.
Number of Poles: 2Standards: UL listed, CSA certifiedTerminal Connection: Box Lug
Save 15%. Sign up for Z-mail.


Zoro #: G1520163 Mfr #: QO250SWN
Number of Poles: 2Standards: UL listed, CSA certified
Terminal Connection: Box LugMax. AIR Rating: 10 kA
Series: QOItem: Plug In Circuit Breaker
AC Voltage Rating: 120/240VACFor Use With: QO Load Centers and NQOD Panelboards
Circuit Breaker Type: Switched NeutralDC Voltage Rating: Not Rated
Max. Wire Size: 2 AWGDepth: 2.91"
Amps: 50Length: 3.00"
Min. Wire Size: 8 AWGWidth: 2.25"
Country of Origin (subject to change): Mexico


Plug In Circuit Breaker, Amps 50, Number of Poles 2, Circuit Breaker Type Switched Neutral, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With QO Load Centers and NQOD Panelboards, Series QO, Terminal Connection Box Lug, Min. Wire Size 8 AWG, Max. Wire Size 2 AWG, Length 3.00 In., Width 2.25 In., Depth 2.91 In., Standards UL Listed, CSA Certified, Max. AIR Rating 10 kA