HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

2P High Interrupt Capacity Circuit Breaker 50A 120/240VAC

SQUARE D| Zoro #: G1004123| Mfr #: QO250VH

$49.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 3.00"
Min. Wire Size: 8 AWG
Series: QO
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1004123 Mfr #: QO250VH
Length: 3.00"Min. Wire Size: 8 AWG
Series: QOItem: Plug In Circuit Breaker
AC Voltage Rating: 120/240VACWidth: 1.50"
Terminal Connection: Box LugStandards: UL listed, CSA certified
Max. Wire Size: 2 AWGFor Use With: QO Load Centers and NQOD Panelboards
Circuit Breaker Type: High Interrupting CapacityDepth: 2.91"
Amps: 50Number of Poles: 2
DC Voltage Rating: Not RatedCountry of Origin (subject to change): Mexico

Description

Plug In Circuit Breaker, Amps 50, Number of Poles 2, Circuit Breaker Type High Interrupting Capacity, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With QO Load Centers and NQOD Panelboards, Series QO, Terminal Connection Box Lug, Min. Wire Size 8 AWG, Max. Wire Size 2 AWG, Length 3.00 In., Width 1.50 In., Depth 2.91 In., Standards UL Listed, CSA Certified, Max. AIR Rating 22kA

Reviews