SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2P Standard Circuit Breaker 50A 600VAC

SQUARE D| Zoro #: G0350987| Mfr #: HDL26050

$739.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: -Depth: 3.40"Min. Wire Size: 14 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0350987 Mfr #: HDL26050
For Use With: -Depth: 3.40"
Min. Wire Size: 14 AWGAC Voltage Rating: 600VAC
Width: 2.70"Low Amp Trip Setting: 400A
Trip Type: Thermal MagneticFrame Size: 60A/HD
Series: HDMax. AIR Rating: Not Rated
Standards: UL Listed, IEC, CSA Certified, Federal Specification W-C-375B/GEN, CE Marked, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC, HACR, HID, SWD, NOMPhase: 1
Amps: 50Mounting: Free Standing
High Amp Trip Setting: 850AMax. Wire Size: 3/0 AWG
Height: 6.40"DC Voltage Rating: 250VDC
Instantaneous Trip: FixedTerminal Connection: Line/Load Lug
Item: Circuit BreakerPhase Connection: -
Number of Poles: 2Circuit Breaker Type: Standard
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 50, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With -, Series HD, Trip Type Thermal Magnetic, Terminal Connection Line/Load Lug, Max. AIR Rating Not Rated, Phase Connection -, Mounting Free Standing, Height 6.40 In., Width 2.70 In., Depth 3.40 In., Min. Wire Size 14 AWG, Max. Wire Size 3/0 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 850A, Low Amp Trip Setting 400A, Frame Size 60A/HD

Reviews