KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3P Switched Neutral Plug In Circuit Breaker 50A 240VAC

SQUARE D| Zoro #: G2471752| Mfr #: QO350SWN

$117.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.00"
Series: QO
AC Voltage Rating: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2471752 Mfr #: QO350SWN
Width: 3.00"Series: QO
AC Voltage Rating: 240VACDC Voltage Rating: Not Rated
Length: 3.00"Circuit Breaker Type: Switched Neutral
Amps: 50Terminal Connection: Box Lug
Max. Wire Size: 2 AWGNumber of Poles: 3
Item: Plug In Circuit BreakerFor Use With: QO Load Centers and NQOD Panelboards
Depth: 2.91"Standards: UL listed, CSA certified
Min. Wire Size: 8 AWGCountry of Origin (subject to change): Multiple

Description

Plug In Circuit Breaker, Amps 50, Number of Poles 3, Circuit Breaker Type Switched Neutral, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With QO Load Centers and NQOD Panelboards, Series QO, Terminal Connection Box Lug, Min. Wire Size 8 AWG, Max. Wire Size 2 AWG, Length 3.00 In., Width 3.00 In., Depth 2.91 In., Standards UL Listed, CSA Certified, Max. AIR Rating 10kA

Reviews