DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

3P High Interrupt Capacity Circuit Breaker 50A 240VAC

SQUARE D| Zoro #: G0579442| Mfr #: QO350VH

$148.13 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 3.00"
Min. Wire Size: 8 AWG
Series: QO
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0579442 Mfr #: QO350VH
Length: 3.00"Min. Wire Size: 8 AWG
Series: QOItem: Plug In Circuit Breaker
AC Voltage Rating: 240VACWidth: 2.25"
Terminal Connection: Box LugStandards: UL listed, CSA certified
Max. Wire Size: 2 AWGFor Use With: QO Load Centers and NQOD Panelboards
Circuit Breaker Type: High Interrupting CapacityDepth: 2.91"
Amps: 50Number of Poles: 3
DC Voltage Rating: Not RatedCountry of Origin (subject to change): Mexico

Description

Plug In Circuit Breaker, Amps 50, Number of Poles 3, Circuit Breaker Type High Interrupting Capacity, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With QO Load Centers and NQOD Panelboards, Series QO, Terminal Connection Box Lug, Min. Wire Size 8 AWG, Max. Wire Size 2 AWG, Length 3.00 In., Width 2.25 In., Depth 2.91 In., Standards UL Listed, CSA Certified, Max. AIR Rating 22kA

Reviews