KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P Shunt Trip Plug In Circuit Breaker 60A 120/240VAC

SQUARE D| Zoro #: G0245226| Mfr #: QO2601021

$104.23 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.25"
Series: QO
AC Voltage Rating: 120/240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0245226 Mfr #: QO2601021
Width: 2.25"Series: QO
AC Voltage Rating: 120/240VACDC Voltage Rating: Not Rated
Length: 3.00"Circuit Breaker Type: Shunt Trip
Amps: 60Terminal Connection: Box Lug
Max. Wire Size: 2 AWGNumber of Poles: 2
Item: Plug In Circuit BreakerFor Use With: QO Load Centers and NQOD Panelboards
Depth: 2.91"Standards: UL listed, CSA certified
Min. Wire Size: 8 AWGCountry of Origin (subject to change): Mexico

Description

Plug In Circuit Breaker, Amps 60, Number of Poles 2, Circuit Breaker Type Shunt Trip, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With QO Load Centers and NQOD Panelboards, Series QO, Terminal Connection Box Lug, Min. Wire Size 8 AWG, Max. Wire Size 2 AWG, Length 3.00 In., Width 2.25 In., Depth 2.91 In., Standards UL Listed, CSA Certified, Max. AIR Rating 10 kA

Reviews