Square D
Molded Case Circuit Breaker, 60A, 600V AC, 2 Pole, I-Line Mounting Style, HG Series
Mfr # HGA260602
Zoro # G0279361
Free Shipping & Returns
$871.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HG
- Number of Poles 2
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
- Phase 1
Explore More Products
- SQUARE D Molded Case Circuit Breaker, 150A, 600V AC, 3 Pole, Free Standing Mounting Style, HG Series HGL36000S15
- SQUARE D Miniature Circuit Breaker, 15A, 120V AC, 1 Pole, Plug In Mounting Style HOM115DFC
- SQUARE D Miniature Circuit Breaker, 150A, 120/240V AC, 2 Pole, Plug In Mounting Style, HOM Series HOM2150
- SQUARE D Miniature Circuit Breaker, 100A, 277/480V AC, 2 Pole, Bolt On Mounting Style, EDB Series EDB24100
- SQUARE D Miniature Circuit Breaker, 100A, 120/240VAC, 2 Pole, Plug In Mounting Style, QOH Series QOH2100
- SQUARE D Miniature Circuit Breaker, 30A, 120V AC, 1 Pole, Bolt On Mounting Style, QOB Series QOB130GFI
- SQUARE D Molded Case Circuit Breaker, 700A, 600V AC, 3 Pole, Lug In Panelboard Mounting Style, MG Series MGL36700
- SQUARE D Circuit Breaker, 100A, 690V AC, 3 Pole, Unit Mount Mounting Style HGP36100
- SQUARE D Circuit Breaker, 400A, 600V AC, 3 Pole, Unit Mount Mounting Style LJF36400U31X
- EATON Circuit Breaker, 35A, 600V AC, 3 Pole PDG23G0035TFFL
- EATON Circuit Breaker, 40A, 120/240V AC, 2 Pole, Plug In Mounting Style, CH Series CHF240
- Square D Circuit Breakers