SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Qwik-Open 3P Standard Plug In Circuit Breaker 60A 240VAC

SQUARE D| Zoro #: G0304105| Mfr #: QO360

$91.78 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: QODepth: 2.91"For Use With: QO Load Centers and NQOD Panelboards
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0304105 Mfr #: QO360
Series: QODepth: 2.91"
For Use With: QO Load Centers and NQOD PanelboardsItem: Plug In Circuit Breaker
Max. Wire Size: 2 AWGDC Voltage Rating: 48VDC
Width: 2.25"Circuit Breaker Type: Standard
Standards: UL Listed, CSA Certified, HACRTerminal Connection: Box Lug
Number of Poles: 3Length: 3.00"
Min. Wire Size: 8 AWGAC Voltage Rating: 240VAC
Amps: 60Max. AIR Rating: 10 kA
Country of Origin (subject to change): Mexico

Description

Plug In Circuit Breaker, Amps 60, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating 48VDC, For Use With QO Load Centers and NQOD Panelboards, Series QO, Terminal Connection Box Lug, Min. Wire Size 8 AWG, Max. Wire Size 2 AWG, Length 3.00 In., Width 2.25 In., Depth 2.91 In., Standards UL Listed, CSA Certified, HACR, Max. AIR Rating 10 kA

Reviews