2P Standard Circuit Breaker 70A 240VAC

SQUARE D| Zoro #: G1490702| Mfr #: QDA220701

$965.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Frame Size: 250A/QDInstantaneous Trip: FixedNumber of Poles: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1490702 Mfr #: QDA220701
Frame Size: 250A/QDInstantaneous Trip: Fixed
Number of Poles: 2Max. AIR Rating: 25 kA
Trip Type: Thermal MagneticHeight: 6.47"
Phase Connection: ABDC Voltage Rating: Not Rated
Max. Wire Size: 300 kcmilAmps: 70
Width: 3.00"Terminal Connection: Lug
Standards: UL Listed, CSA Certified, CE Marked, IECFor Use With: I Line Panelboards
High Amp Trip Setting: 1800AItem: Circuit Breaker
AC Voltage Rating: 240VACSeries: QD
Circuit Breaker Type: StandardDepth: 3.93"
Mounting: Plug In PanelboardLow Amp Trip Setting: 1000A
Phase: 1Min. Wire Size: 4 AWG
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 70, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With I Line Panelboards, Series QD, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 25 kA, Phase Connection AB, Mounting Plug In Panelboard, Height 6.47 In., Width 3.00 In., Depth 3.93 In., Min. Wire Size 4 AWG, Max. Wire Size 300 kcmil, Instantaneous Trip Fixed, High Amp Trip Setting 1800A, Low Amp Trip Setting 1000A, Frame Size 250A/QD

Reviews