KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P Standard Circuit Breaker 70A 600VAC

SQUARE D| Zoro #: G2459161| Mfr #: HGA260702

$1162.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.70"
Phase: 1
Phase Connection: AC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2459161 Mfr #: HGA260702
Width: 2.70"Phase: 1
Phase Connection: ACMounting: Plug In Panelboard
Circuit Breaker Type: StandardAmps: 70
Terminal Connection: LugInstantaneous Trip: Fixed
Max. Wire Size: 3/0 AWGNumber of Poles: 2
Item: Circuit BreakerMin. Wire Size: 14 AWG
Series: HGLow Amp Trip Setting: 800A
AC Voltage Rating: 600VACDC Voltage Rating: 250VDC
Trip Type: Thermal MagneticHigh Amp Trip Setting: 1450A
Frame Size: 100A/HGFor Use With: I Line Panelboards
Depth: 3.40"Height: 6.40"
Max. AIR Rating: Not RatedStandards: UL Listed, IEC, CSA Certified, Federal Specification W-C-375B/GEN, CE Marked, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC, HACR, HID, SWD, NOM
Country of Origin (subject to change): United States

Description

Circuit Breaker, Amps 70, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With I Line Panelboards, Series HG, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating Not Rated, Phase Connection AC, Mounting Plug In Panelboard, Height 6.40 In., Width 2.70 In., Depth 3.40 In., Min. Wire Size 14 AWG, Max. Wire Size 3/0 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 1450A, Low Amp Trip Setting 800A, Frame Size 100A/HG

Reviews