3P Standard Plug In Circuit Breaker 70A 240VAC

SQUARE D| Zoro #: G0348747| Mfr #: QO370

$108.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Poles: 3Max. AIR Rating: 10 kAAC Voltage Rating: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0348747 Mfr #: QO370
Number of Poles: 3Max. AIR Rating: 10 kA
AC Voltage Rating: 240VACDC Voltage Rating: 48VDC
Width: 2.25"For Use With: QO Load Centers and NQOD Panelboards
Series: QODepth: 2.91"
Min. Wire Size: 8 AWGItem: Plug In Circuit Breaker
Terminal Connection: Box LugMax. Wire Size: 2 AWG
Standards: UL Listed, CSA Certified, HACRAmps: 70
Length: 3.00"Circuit Breaker Type: Standard
Country of Origin (subject to change): Mexico

Description

Plug In Circuit Breaker, Amps 70, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating 48VDC, For Use With QO Load Centers and NQOD Panelboards, Series QO, Terminal Connection Box Lug, Min. Wire Size 8 AWG, Max. Wire Size 2 AWG, Length 3.00 In., Width 2.25 In., Depth 2.91 In., Standards UL Listed, CSA Certified, HACR, Max. AIR Rating 10 kA

Reviews