SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Qwik-Open 2P Standard Plug In Circuit Breaker 80A 120/240VAC

SQUARE D| Zoro #: G1865893| Mfr #: QO280

$85.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: QODepth: 2.91"For Use With: QO Load Centers and NQOD Panelboards
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1865893 Mfr #: QO280
Series: QODepth: 2.91"
For Use With: QO Load Centers and NQOD PanelboardsItem: Plug In Circuit Breaker
Max. Wire Size: 2/0 AWGDC Voltage Rating: 48VDC
Width: 1.50"Circuit Breaker Type: Standard
Standards: UL Listed, CSA Certified, HACRTerminal Connection: Box Lug
Number of Poles: 2Length: 3.00"
Min. Wire Size: 4 AWGAC Voltage Rating: 120/240VAC
Amps: 80Max. AIR Rating: 10 kA
Country of Origin (subject to change): Mexico

Description

Plug In Circuit Breaker, Amps 80, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating 48VDC, For Use With QO Load Centers and NQOD Panelboards, Series QO, Terminal Connection Box Lug, Min. Wire Size 4 AWG, Max. Wire Size 2/0 AWG, Length 3.00 In., Width 1.50 In., Depth 2.91 In., Standards UL Listed, CSA Certified, HACR, Max. AIR Rating 10 kA

Reviews