HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

2P High Interrupt Capacity Circuit Breaker 80A 120/240VAC

SQUARE D| Zoro #: G0437385| Mfr #: QO280VH

$146.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 3.50"
Min. Wire Size: 4 AWG
Series: QO
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0437385 Mfr #: QO280VH
Length: 3.50"Min. Wire Size: 4 AWG
Series: QOItem: Plug In Circuit Breaker
AC Voltage Rating: 120/240VACWidth: 1.50"
Terminal Connection: Box LugStandards: UL listed, CSA certified
Max. Wire Size: 2/0 AWGFor Use With: QO Load Centers and NQOD Panelboards
Circuit Breaker Type: High Interrupting CapacityDepth: 2.91"
Amps: 80Number of Poles: 2
DC Voltage Rating: Not RatedCountry of Origin (subject to change): Multiple

Description

Plug In Circuit Breaker, Amps 80, Number of Poles 2, Circuit Breaker Type High Interrupting Capacity, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With QO Load Centers and NQOD Panelboards, Series QO, Terminal Connection Box Lug, Min. Wire Size 4 AWG, Max. Wire Size 2/0 AWG, Length 3.50 In., Width 1.50 In., Depth 2.91 In., Standards UL Listed, CSA Certified, Max. AIR Rating 22kA

Reviews