Square D
Molded Case Circuit Breaker, 80 A, 240V AC, 2 Pole, Free Standing Mounting Style, QD Series
Mfr # QDL22080
Zoro # G1958643
Free Shipping & Returns
$856.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QD
- Number of Poles 2
- AC Voltage Rating 240V AC
- Circuit Breaker Type Standard
- Phase Single
Explore More Products
- SQUARE D HOM250GFICP 50A 2P Homeline Gfci Circuit Breaker SQ386553
- SQUARE D Miniature Circuit Breaker, 10 A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO210
- SQUARE D Miniature Circuit Breaker, 20 A, 120V AC, 1 Pole, Bolt On Mounting Style, QOB Series QOB120GFI
- SQUARE D Miniature Circuit Breaker, 40 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, QOB Series QOB240VH
- SQUARE D Miniature Circuit Breaker, 15 A, 120/208V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB315GFI
- SQUARE D Miniature Circuit Breaker, 15, 240VAC, 2 Pole, Plug-In Mounting Style, QO Series QO2015
- SQUARE D 15A SP PON CAFI Breaker HOM115PCAFIC
- SQUARE D Molded Case Circuit Breaker, 125, 600VAC, 3 Pole, Unit Mount Lug Mounting Style HJL36125SA
- SQUARE D Molded Case Circuit Breaker, 250 A, 600V AC, 2 Pole, Plug In Panelboard Mounting Style, JG Series JGA262501
- SQUARE D Miniature Circuit Breaker, 50 A, 120/240V AC, 2 Pole, Surface/DIN Rail Mounting Style, QOU Series QOU250VH
- ABB XT1S 125 TMF, 100-1000, 3P, F F UL/CSA XT1SU3100AFF000XXX
- Square D Circuit Breakers