Square D
Miniature Circuit Breaker, 80 A, 120/240V AC, 3 Pole, Plug In Mounting Style, QO Series
Mfr # QO380
Zoro # G0731577
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Number of Poles 3
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase Three
Explore More Products
- SQUARE D Miniature Circuit Breaker, 45 A, 120/240V AC, 3 Pole, Plug In Mounting Style, QO Series QO345
- SQUARE D Molded Case Circuit Breaker, 125 A, 277/480V AC, 3 Pole, I-Line Mounting Style, BDA Series BDA34125Y
- SQUARE D Miniature Circuit Breaker, 40 A, 120/240V AC, 2 Pole, Plug In Mounting Style, HOM Series HOM240GFI
- SQUARE D Miniature Circuit Breaker, 100, 120/240VAC, 2 Pole, Plug-In Mounting Style, QOH Series QOH2100
- SQUARE D Miniature Circuit Breaker, 60 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, QOB Series QOB2601021
- SQUARE D Miniature Circuit Breaker, 15, 240VAC, 3 Pole, Plug-In Mounting Style, QO Series QO3155237
- SQUARE D Miniature Circuit Breaker, 20 A, 120/240V AC, 1 Pole, Bolt On Mounting Style, QOB Series QOB120VHCAFI
- SQUARE D Circuit breaker, PowerPact H, thermal ma, 125 A, 690V AC, 3 Pole, Unit Mount Lug Mounting Style HLL36125
- SQUARE D Miniature Circuit Breaker, 30, 120/240VAC, 1 Pole, Bolt-On Mounting Style, QHB Series QHB130
- SQUARE D Miniature Circuit Breaker, 70 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB3701021
- CARLING TECHNOLOGIES Panel Mount Circuit Breaker, 30 A, 125/250V AC, 1 Pole CLB-303-27E3N-W-A/30
- Square D Circuit Breakers