Square D
Miniature Circuit Breaker, 80A, 120/240V AC, 3 Pole, Plug In Mounting Style, QO Series
Mfr # QO3801021
Zoro # G1901042
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Number of Poles 3
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Shunt Trip
- Phase 3
Explore More Products
- SQUARE D Miniature Circuit Breaker, 60A, 120/240V AC, 3 Pole, Plug In Mounting Style, QO Series QO3601021
- SQUARE D Circuit Breaker, 100A, 690V AC, 2 Pole, I-Line Mounting Style HDA261001
- SQUARE D Miniature Circuit Breaker, 20A, 120V AC, 1 Pole, Plug In Mounting Style HOM120CAFIC
- SQUARE D Miniature Circuit Breaker, 10A, 120/240V AC, 2 Pole, Bolt On Mounting Style, QOB Series QOB210
- SQUARE D Miniature Circuit Breaker, 30A, 120/240V AC, 2 Pole, Plug In Mounting Style, HOM Series HOM230GFI
- SQUARE D Miniature Circuit Breaker, 20A, 120V AC, 1 Pole, Plug In Mounting Style QO120PCAFIC
- SQUARE D Molded Case Circuit Breaker, 100A, 240VAC, 3 Pole, Unit Mount Mounting Style QGL32100
- SQUARE D Molded Case Circuit Breaker, 70A, 240V AC, 3 Pole, Free Standing Mounting Style, QD Series QDL32070
- SQUARE D Molded Case Circuit Breaker, 400A, 600V AC, 3 Pole, Free Standing Mounting Style, LAL Series LAL3640036M
- GE Miniature Circuit Breaker, 30A, 120/240V AC, 1 Pole, Plug In Mounting Style, THQL Series THQL1130
- EATON Miniature Circuit Breaker, 7A, 277/480V AC, 1 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-C7/1-NA-SP
- Square D Circuit Breakers