KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3P High Interrupt Capacity Circuit Breaker 80A 240VAC

SQUARE D| Zoro #: G1061891| Mfr #: QO380VH

$438.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.25"
Series: QO
AC Voltage Rating: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1061891 Mfr #: QO380VH
Width: 2.25"Series: QO
AC Voltage Rating: 240VACDC Voltage Rating: Not Rated
Length: 3.50"Circuit Breaker Type: High Interrupting Capacity
Amps: 80Terminal Connection: Box Lug
Max. Wire Size: 2/0 AWGNumber of Poles: 3
Item: Plug In Circuit BreakerFor Use With: QO Load Centers and NQOD Panelboards
Depth: 2.91"Standards: UL listed, CSA certified
Min. Wire Size: 4 AWGCountry of Origin (subject to change): Mexico

Description

Plug In Circuit Breaker, Amps 80, Number of Poles 3, Circuit Breaker Type High Interrupting Capacity, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With QO Load Centers and NQOD Panelboards, Series QO, Terminal Connection Box Lug, Min. Wire Size 4 AWG, Max. Wire Size 2/0 AWG, Length 3.50 In., Width 2.25 In., Depth 2.91 In., Standards UL Listed, CSA Certified, Max. AIR Rating 22kA

Reviews