3P Standard Circuit Breaker 80A 240VAC

SQUARE D| Zoro #: G1355602| Mfr #: QDL32080

$715.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: -Depth: 3.93"Min. Wire Size: 4 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1355602 Mfr #: QDL32080
For Use With: -Depth: 3.93"
Min. Wire Size: 4 AWGAC Voltage Rating: 240VAC
Width: 4.50"Low Amp Trip Setting: 1000A
Trip Type: Thermal MagneticFrame Size: 250A/QD
Series: QDMax. AIR Rating: 25 kA
Standards: UL Listed, CSA Certified, CE Marked, IECPhase: 3
Amps: 80Mounting: Free Standing
High Amp Trip Setting: 1800AMax. Wire Size: 300 kcmil
Height: 6.47"DC Voltage Rating: Not Rated
Instantaneous Trip: FixedTerminal Connection: Lug
Item: Circuit BreakerPhase Connection: ABC
Number of Poles: 3Circuit Breaker Type: Standard
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 80, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With -, Series QD, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 25 kA, Phase Connection ABC, Mounting Free Standing, Height 6.47 In., Width 4.50 In., Depth 3.93 In., Min. Wire Size 4 AWG, Max. Wire Size 300 kcmil, Instantaneous Trip Fixed, High Amp Trip Setting 1800A, Low Amp Trip Setting 1000A, Frame Size 250A/QD

Reviews