3P Standard Circuit Breaker 80A 480VAC

SQUARE D| Zoro #: G0355433| Mfr #: FA34080

$689.62 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
DC Voltage Rating: 250VDC
Low Amp Trip Setting: 800A
Phase Connection: ABC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0355433 Mfr #: FA34080
DC Voltage Rating: 250VDCLow Amp Trip Setting: 800A
Phase Connection: ABCCircuit Breaker Type: Standard
Frame Size: 100A/FATerminal Connection: Lug
Number of Poles: 3Max. AIR Rating: Not Rated
Phase: 3Amps: 80
Max. Wire Size: 1/0 AWGStandards: UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
Series: FAMin. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Width: 4.50"Height: 6.00"
Trip Type: Thermal MagneticAC Voltage Rating: 480VAC
Depth: 4.16"Mounting: Plug In Panelboard
Instantaneous Trip: FixedFor Use With: I Line Panelboards
Item: Circuit BreakerHigh Amp Trip Setting: 1450A
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 80, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 480VAC, DC Voltage Rating 250VDC, For Use With I Line Panelboards, Series FA, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating Not Rated, Phase Connection ABC, Mounting Plug In Panelboard, Height 6.00 In., Width 4.50 In., Depth 4.16 In., Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 1/0 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 1450A, Low Amp Trip Setting 800A

Reviews