SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3P Standard Circuit Breaker 80A 480VAC

SQUARE D| Zoro #: G2342873| Mfr #: FAL34080

$745.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 4.16"AC Voltage Rating: 480VACInstantaneous Trip: Fixed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2342873 Mfr #: FAL34080
Depth: 4.16"AC Voltage Rating: 480VAC
Instantaneous Trip: FixedHigh Amp Trip Setting: 1450A
For Use With: -Frame Size: 100A/FA
Number of Poles: 3Phase Connection: ABC
Max. AIR Rating: Not RatedTrip Type: Thermal Magnetic
Circuit Breaker Type: StandardHeight: 6.00"
Mounting: Free StandingDC Voltage Rating: 250VDC
Width: 4.50"Low Amp Trip Setting: 800A
Series: FALMin. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Item: Circuit BreakerTerminal Connection: Lug
Max. Wire Size: 1/0 AWGPhase: 3
Standards: UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GENAmps: 80
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 80, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 480VAC, DC Voltage Rating 250VDC, For Use With -, Series FAL, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating Not Rated, Phase Connection ABC, Mounting Free Standing, Height 6.00 In., Width 4.50 In., Depth 4.16 In., Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 1/0 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 1450A, Low Amp Trip Setting 800A, Frame Size 100A/FA

Reviews