Circuit Breaker, FH Series, 80, 3 Pole, 600VAC, Not Rated (Discontinued)
- Mfr # FH36080
- Zoro # G0824354
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FH36080
Zoro #
G0824354
UPC #
785901342595
Country of Origin
Mexico
Dimensions
Frame Size
100A/FA
Width
4.50"
Depth
4.16"
Height
6.00"
Min. Wire Size
14 AWG (Cu), 12 AWG (Al)
Max. Wire Size
1/0 AWG
Details
Item
Circuit Breaker
Series
FH
Amps
80
Number of Poles
3
AC Voltage Rating
600VAC
Circuit Breaker Type
High Interrupting Capacity
Phase
3
Max. AIR Rating
Not Rated
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lug
Phase Connection
ABC
DC Voltage Rating
250VDC
Mounting
Plug In Panelboard
Standards
UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
For Use With
I Line Panelboards
Low Amp Trip Setting
800A
High Amp Trip Setting
1450A
Description
Circuit Breaker, 80 Amps, AC Voltage Rating 600V AC, Max. AIR Rating Not Rated, For Use With I Line Panelboards, Series FH, High Amp Trip Setting 1450A, Low Amp Trip Setting 800A, Circuit Breaker Type High Interrupting Capacity, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase 3, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 100A/FA, Height 6.00 in, Width 4.50 in, Depth 4.16 in, Min. Wire Size 14 AWG (Cu), 12 AWG (Al)
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.