BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3P Standard Circuit Breaker 80A 600VAC

SQUARE D| Zoro #: G0261554| Mfr #: HGA36080

$1438.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 3Amps: 80DC Voltage Rating: 250VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0261554 Mfr #: HGA36080
Phase: 3Amps: 80
DC Voltage Rating: 250VDCLow Amp Trip Setting: 800A
Mounting: Plug In PanelboardPhase Connection: ABC
Circuit Breaker Type: StandardWidth: 4.10"
Min. Wire Size: 14 AWGInstantaneous Trip: Fixed
For Use With: I Line PanelboardsHeight: 6.40"
AC Voltage Rating: 600VACMax. Wire Size: 3/0 AWG
Depth: 3.40"Max. AIR Rating: Not Rated
Trip Type: Thermal MagneticItem: Circuit Breaker
Standards: UL Listed, IEC, CSA Certified, Federal Specification W-C-375B/GEN, CE Marked, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC, HACR, HID, SWD, NOMFrame Size: 100A/HG
High Amp Trip Setting: 1450ATerminal Connection: Lug
Series: HGNumber of Poles: 3
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 80, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With I Line Panelboards, Series HG, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating Not Rated, Phase Connection ABC, Mounting Plug In Panelboard, Height 6.40 In., Width 4.10 In., Depth 3.40 In., Min. Wire Size 14 AWG, Max. Wire Size 3/0 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 1450A, Low Amp Trip Setting 800A, Frame Size 100A/HG

Reviews