BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3P Standard Circuit Breaker 80A 600VAC

SQUARE D| Zoro #: G1068681| Mfr #: HGL36080

$1464.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Frame Size: 100A/HGInstantaneous Trip: FixedNumber of Poles: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1068681 Mfr #: HGL36080
Frame Size: 100A/HGInstantaneous Trip: Fixed
Number of Poles: 3Max. AIR Rating: Not Rated
Trip Type: Thermal MagneticHeight: 6.40"
Phase Connection: ABCDC Voltage Rating: 250VDC
Max. Wire Size: 3/0 AWGAmps: 80
Width: 4.10"Terminal Connection: Line/Load Lug
Standards: UL Listed, IEC, CSA Certified, Federal Specification W-C-375B/GEN, CE Marked, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC, HACR, HID, SWD, NOMFor Use With: -
High Amp Trip Setting: 1450AItem: Circuit Breaker
AC Voltage Rating: 600VACSeries: HG
Circuit Breaker Type: StandardDepth: 3.40"
Mounting: Free StandingLow Amp Trip Setting: 800A
Phase: 3Min. Wire Size: 14 AWG
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 80, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With -, Series HG, Trip Type Thermal Magnetic, Terminal Connection Line/Load Lug, Max. AIR Rating Not Rated, Phase Connection ABC, Mounting Free Standing, Height 6.40 In., Width 4.10 In., Depth 3.40 In., Min. Wire Size 14 AWG, Max. Wire Size 3/0 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 1450A, Low Amp Trip Setting 800A, Frame Size 100A/HG

Reviews