2P Standard Circuit Breaker 90A 240VAC

SQUARE D| Zoro #: G1103952| Mfr #: QDL22090

$459.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: -Depth: 3.93"Min. Wire Size: 4 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1103952 Mfr #: QDL22090
For Use With: -Depth: 3.93"
Min. Wire Size: 4 AWGAC Voltage Rating: 240VAC
Width: 3.00"Low Amp Trip Setting: 1000A
Trip Type: Thermal MagneticFrame Size: 250A/QD
Series: QDMax. AIR Rating: 25 kA
Standards: UL Listed, CSA Certified, CE Marked, IECPhase: 1
Amps: 90Mounting: Free Standing
High Amp Trip Setting: 1800AMax. Wire Size: 300 kcmil
Height: 6.47"DC Voltage Rating: Not Rated
Instantaneous Trip: FixedTerminal Connection: Lug
Item: Circuit BreakerPhase Connection: -
Number of Poles: 2Circuit Breaker Type: Standard
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 90, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With -, Series QD, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 25 kA, Phase Connection -, Mounting Free Standing, Height 6.47 In., Width 3.00 In., Depth 3.93 In., Min. Wire Size 4 AWG, Max. Wire Size 300 kcmil, Instantaneous Trip Fixed, High Amp Trip Setting 1800A, Low Amp Trip Setting 1000A, Frame Size 250A/QD

Reviews