SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2P Standard Circuit Breaker 90A 600VAC

SQUARE D| Zoro #: G0475255| Mfr #: HGA260904

$1255.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: I Line PanelboardsDepth: 3.40"Min. Wire Size: 14 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0475255 Mfr #: HGA260904
For Use With: I Line PanelboardsDepth: 3.40"
Min. Wire Size: 14 AWGAC Voltage Rating: 600VAC
Width: 2.70"Low Amp Trip Setting: 800A
Trip Type: Thermal MagneticFrame Size: 100A/HG
Series: HGMax. AIR Rating: Not Rated
Standards: UL Listed, IEC, CSA Certified, Federal Specification W-C-375B/GEN, CE Marked, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC, HACR, HID, SWD, NOMPhase: 1
Amps: 90Mounting: Plug In Panelboard
High Amp Trip Setting: 1450AMax. Wire Size: 3/0 AWG
Height: 6.40"DC Voltage Rating: 250VDC
Instantaneous Trip: FixedTerminal Connection: Lug
Item: Circuit BreakerPhase Connection: BC
Number of Poles: 2Circuit Breaker Type: Standard
Country of Origin (subject to change): United States

Description

Circuit Breaker, Amps 90, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With I Line Panelboards, Series HG, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating Not Rated, Phase Connection BC, Mounting Plug In Panelboard, Height 6.40 In., Width 2.70 In., Depth 3.40 In., Min. Wire Size 14 AWG, Max. Wire Size 3/0 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 1450A, Low Amp Trip Setting 800A, Frame Size 100A/HG

Reviews