BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2P Standard Circuit Breaker 90A 600VAC

SQUARE D| Zoro #: G0870396| Mfr #: HGL26090

$1198.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 1Amps: 90DC Voltage Rating: 250VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0870396 Mfr #: HGL26090
Phase: 1Amps: 90
DC Voltage Rating: 250VDCLow Amp Trip Setting: 800A
Mounting: Free StandingPhase Connection: -
Circuit Breaker Type: StandardWidth: 2.70"
Min. Wire Size: 14 AWGInstantaneous Trip: Fixed
For Use With: -Height: 6.40"
AC Voltage Rating: 600VACMax. Wire Size: 3/0 AWG
Depth: 3.40"Max. AIR Rating: Not Rated
Trip Type: Thermal MagneticItem: Circuit Breaker
Standards: UL Listed, IEC, CSA Certified, Federal Specification W-C-375B/GEN, CE Marked, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC, HACR, HID, SWD, NOMFrame Size: 100A/HG
High Amp Trip Setting: 1450ATerminal Connection: Line/Load Lug
Series: HGNumber of Poles: 2
Country of Origin (subject to change): United States

Description

Circuit Breaker, Amps 90, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With -, Series HG, Trip Type Thermal Magnetic, Terminal Connection Line/Load Lug, Max. AIR Rating Not Rated, Phase Connection -, Mounting Free Standing, Height 6.40 In., Width 2.70 In., Depth 3.40 In., Min. Wire Size 14 AWG, Max. Wire Size 3/0 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 1450A, Low Amp Trip Setting 800A, Frame Size 100A/HG

Reviews