Square D
Miniature Circuit Breaker, 90 A, 120/240V AC, 3 Pole, Plug In Mounting Style, QO Series
Mfr # QO390
Zoro # G1407996
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Number of Poles 3
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase Three
Explore More Products
- SQUARE D Miniature Circuit Breaker, 60 A, 120/240V AC, 3 Pole, Plug In Mounting Style, QO Series QO360
- SQUARE D Miniature Circuit Breaker, 100 A, 120/240V AC, 3 Pole, Plug In Mounting Style, QO Series QO3100
- SQUARE D Miniature Circuit Breaker, 50 A, 120/240V AC, 3 Pole, Plug In Mounting Style, QO Series QO350
- SQUARE D Miniature Circuit Breaker, 40 A, 120/240V AC, 1 Pole, Surface/DIN Rail Mounting Style, QOU Series QOU140
- SQUARE D Miniature Circuit Breaker, 30 A, 120/240V AC, 1 Pole, Plug In Mounting Style, QO Series QO130
- SQUARE D Miniature Circuit Breaker, 70 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, QOB Series QOB270
- SQUARE D PowerPact J-Frame breaker, thermal-magne, 225 A, 600V AC, 3 Pole, Unit Mount Busbar Mounting Style JDF36225UK
- SQUARE D Miniature Circuit-Breaker, 20 A, 120/240V AC, 1 Pole, Plug-In Mounting Style HOM120C
- SQUARE D Molded Case Circuit Breaker, 40 A, 690V AC, 2 Pole, Unit Mount Mounting Style, BJL Series BJL26040
- SIEMENS Circuit Breaker, 45, 120/240VAC, 2 Pole ITEQ245
- PANELTRONICS Breaker 5 Amps Single Pole A-Frame Magnetic 206-070S
- Square D Circuit Breakers