KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3P Shunt Trip Plug In Circuit Breaker 90A 240VAC

SQUARE D| Zoro #: G0343944| Mfr #: QO3901021

$438.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.00"
Series: QO
AC Voltage Rating: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0343944 Mfr #: QO3901021
Width: 3.00"Series: QO
AC Voltage Rating: 240VACDC Voltage Rating: 48VDC
Length: 3.50"Circuit Breaker Type: Shunt Trip
Amps: 90Terminal Connection: Box Lug
Max. Wire Size: 2/0 AWGNumber of Poles: 3
Item: Plug In Circuit BreakerFor Use With: QO Load Centers and NQOD Panelboards
Depth: 2.91"Standards: UL listed, CSA certified
Min. Wire Size: 4 AWGCountry of Origin (subject to change): Multiple

Description

Plug In Circuit Breaker, Amps 90, Number of Poles 3, Circuit Breaker Type Shunt Trip, AC Voltage Rating 240VAC, DC Voltage Rating 48VDC, For Use With QO Load Centers and NQOD Panelboards, Series QO, Terminal Connection Box Lug, Min. Wire Size 4 AWG, Max. Wire Size 2/0 AWG, Length 3.50 In., Width 3.00 In., Depth 2.91 In., Standards UL Listed, CSA Certified, Max. AIR Rating 10kA

Reviews