Shop Alternate Products
This Product is Discontinued
Square D
Molded Case Circuit Breaker, 90, 240VAC, 3 Pole, Plug In Panelboard Mounting Style, FA Series (Discontinued)
Mfr # FA32090
Zoro # G0569396
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series FA
- Amps 90
- Number of Poles 3
- AC Voltage Rating 240V AC
- Circuit Breaker Type Standard