Square D
Molded Case Circuit Breaker, 90 A, 240V AC, 3 Pole, I-Line Mounting Style, QD Series
Mfr # QDA32090
Zoro # G2188645
Free Shipping & Returns
$1,345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QD
- Number of Poles 3
- AC Voltage Rating 240V AC
- Circuit Breaker Type Standard
- Phase Three
Explore More Products
- SQUARE D Miniature Circuit-Breaker, 20 A, 120/240V AC, 2 Pole, Plug-In Mounting Style QO220CP
- SQUARE D Molded Case Circuit Breaker, 400 A, 600V AC, 3 Pole, I-Line Mounting Style, LA Series LA36400
- SQUARE D Miniature Circuit-Breaker, 25 A, 120/240V AC, 2 Pole, Plug-In Mounting Style QO225CP
- SQUARE D Molded Case Circuit Breaker, 250 A, 600V AC, 3 Pole, Free Standing Mounting Style, JG Series JGL36250
- SQUARE D 15A20A Tandem Breaker HOMT1520CP
- SQUARE D Miniature Circuit Breaker, 60 A, 120/240V AC, 2 Pole, Surface/DIN Rail Mounting Style, QOU Series QOU260VH
- SQUARE D E Frame, circuit breaker, 30 A, 3 pole, , 30 A, 480Y/277V AC, 3 Pole, Bolt-On Mounting Style, EJB Series EJB34030
- SQUARE D Circuit breaker, PowerPact H, thermal ma, 20 A, 690V AC, 3 Pole, Unit Mount Lug Mounting Style HGL36020T
- SQUARE D Molded Case Circuit Breaker, 110 A, 600V AC, 3 Pole, I-Line Mounting Style, HG Series HGA36110
- NILFISK/ADVANCE CIRCUIT BREAKER - 20A, 250VAC/50VDC TYPE 1, BLADE-TERM 56413822
- EATON Circuit Breaker, 20 A, 120V AC, 1 Pole, Plug In Mounting Style, BR Series BRN120AF
- Square D Circuit Breakers