This item is Discontinued.

Square D Molded Case Circuit Breaker, FA Series, 90, 3 Pole, 480VAC, 25kA at 120/240V AC FA34090

Molded Case Circuit Breaker, FA Series, 90, 3 Pole, 480VAC, 25kA at 120/240V AC (Discontinued)

  • Mfr # FA34090
  • Zoro # G2065296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FA34090
Zoro #
G2065296
UPC #
785901422846
Country of Origin
Mexico

Dimensions

Frame Size
100A/FA
Width
4.50"
Depth
4.16"
Height
6.00"
Min. Wire Size
14 AWG (Cu), 12 AWG (Al)
Max. Wire Size
1/0 AWG

Details

Item
Molded Case Circuit Breaker
Series
FA
Amps
90
Number of Poles
3
AC Voltage Rating
480VAC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In Panelboard
Max. AIR Rating
25kA at 120/240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lug
Phase Connection
ABC
DC Voltage Rating
250VDC
Low Amp Trip Setting
900A
For Use With
I Line Panelboards
High Amp Trip Setting
1700A
Standards
UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
Mounting
Plug In Panelboard

Description

Molded Case Circuit Breaker, 90 Amps, AC Voltage Rating 480V AC, Max. AIR Rating 25kA at 120/240V AC, For Use With I Line Panelboards, Series FA, High Amp Trip Setting 1700A, Low Amp Trip Setting 900A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase 3, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 100A/FA, Circuit Breaker Mounting Style Plug In Panelboard, Height 6.00 in, Width 4.50 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.