KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Circuit Breaker Enclosure, 3, 3R, 4, 4X, 5&12

SQUARE D| Zoro #: G1501315| Mfr #: LA400DS

$2889.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 13.75"
Color: Silver
NEMA Rating: 3, 3R, 4, 4X, 5, 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1501315 Mfr #: LA400DS
Width: 13.75"Color: Silver
NEMA Rating: 3, 3R, 4, 4X, 5, 12Length: 42.25"
Amps: 400Item: Circuit Breaker Enclosure
Finish: NaturalFor Use With: Square D LAL and LHL Circuit Breakers
Depth: 7.25"Mounting Style: Surface
Material: Stainless SteelCountry of Origin (subject to change): Mexico

Description

Circuit Breaker Enclosure, Mounting Style Surface, NEMA Rating 3, 3R, 4, 4X, 5, 12, 400 Amps, Silver, Natural Finish, Material Stainless Steel, Length 42.25 In., Width 13.75 In., Depth 7.25 In., For Use With Square D LAL and LHL Circuit Breakers

Reviews