KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Circuit Breaker Enclosure, Surface, 12/3R

SQUARE D| Zoro #: G1920651| Mfr #: J250AWK

$435.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 9.72"
Color: Gray
NEMA Rating: 3R, 12, 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1920651 Mfr #: J250AWK
Width: 9.72"Color: Gray
NEMA Rating: 3R, 12, 5Length: 32.26"
Amps: 250Item: Circuit Breaker Enclosure
Finish: Powder CoatedFor Use With: Square D HDL, HGL, JDL and JGL Circuit Breakers
Depth: 7.94"Mounting Style: Surface
Material: steelCountry of Origin (subject to change): Mexico

Description

Circuit Breaker Enclosure, Mounting Style Surface, NEMA Rating 3R, 12, 5, 250 Amps, Gray, Powder Coated Finish, Material Steel, Length 32.26 In., Width 9.72 In., Depth 7.94 In., For Use With Square D HDL, HGL, JDL and JGL Circuit Breakers

Reviews