PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Circuit Breaker Enclosure, Surface, 3R

SQUARE D| Zoro #: G1797756| Mfr #: FA100RB

$265.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mounting Style: SurfaceColor: GrayAmps: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1797756 Mfr #: FA100RB
Mounting Style: SurfaceColor: Gray
Amps: 100Material: Steel
For Use With: Square D FAL, FHL and FCL Circuit BreakersWidth: 8.88"
Item: Circuit Breaker EnclosureNEMA Rating: 3R
Finish: PaintedLength: 18.00"
Depth: 4.88"Country of Origin (subject to change): Mexico

Description

Circuit Breaker Enclosure, Mounting Style Surface, NEMA Rating 3R, 100 Amps, Gray, Painted Finish, Material Steel, Length 18.00 In., Width 8.88 In., Depth 4.88 In., For Use With Square D FAL, FHL and FCL Circuit Breakers

Reviews