Square D
Circuit Breaker Enclosure, Surface, NEMA 1
Mfr # J250S
Zoro # G1471434
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spaces 3
- Amps 250 A
- Height 31.36 in
- Width 14.36 in
- Depth 6 in
Explore More Products
- SQUARE D Load Center, 12 Spaces, 125 A Amps, 120/240V AC, QO Circuit Breaker Type QO112L125PGC
- SQUARE D QO LoadCenter, Main Lug, 30 A, 1 PH, 3 W, 30 A Amps, 120/240 V AC, QO Circuit Breaker Type QO1L30S
- SQUARE D Homeline, LC, 125 A, 120/240 V, 1 PH, ML, 125 A Amps, Homeline Circuit Breaker Type HOM2040L125PGC
- SQUARE D Load Center, 42 Spaces, 400 Amps, 240 V AC, QO Circuit Breaker Type QONQ42LS400
- SQUARE D Load Center, 54 Spaces, 225 A Amps, 120/240V AC, QO Circuit Breaker Type QO154L225PGC
- SQUARE D Panelbrd Interior, 400A, 480Y/277VAC NF430L4
- SQUARE D HOM24L70FCP 70A Main Lug Loadcenter SQ386550
- SQUARE D Homeline All In One, combination service, 200 A; 200 A Amps, Homeline Circuit Breaker Type RC2040M200CH
- SQUARE D Panelboard Cover, Flush NC56VF
- SQUARE D Load Center, 20 Spaces, 125 A Amps, 208Y/120/240V AC, QO Circuit Breaker Type QO320L125GRB
- SQUARE D Circuit Breaker Enclosure, Surface, 12/3R LA400AWK
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures